Zoro Homepage

Poly Sheeting, 6 Mil, 4' x 100', Clear, 1/Case

  • Mfr # CF604C

  • Zoro # G2293203


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Basis Weight
12.02
Width
4'
Length
100'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF604C
Zoro #
G2293203
UPC #
848109008912
Country of Origin
Multiple

Dimensions

Width
4'
Length
100'

Details

Item
Poly Sheeting,4 ft.x100 ft.,6 mil
Color
Clear
Basis Weight
12.02

Description

Poly Sheeting,4 ft.x100 ft.,6 mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.