Poly Strapping Tensioners, 1/2" - 3/4", Green, 1/Each
Mfr # PST30
Zoro # G6254398
product price: $109.99
/ea
Free Shipping & Returns
Key Features
For Strapping Width
1/2" - 3/4"
Weight
3.02
Material
Steel
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PST30
Zoro #
G6254398
UPC #
841436045544
Country of Origin
United States
Dimensions
For Strapping Width
1/2" - 3/4"
Details
Item
IndustPoly Strap Tensioner,1/2"3/4"
Weight
3.02
Material
Steel
Color
Green
Description
IndustPoly Strap Tensioner,1/2 In.3/4 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.