Zoro Homepage

Poly Tubing, 14" x 725 ft., 4 mil, Black

  • Mfr # PT1404B

  • Zoro # G6507378


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Thickness
4 mil
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT1404B
Zoro #
G6507378
UPC #
841436098298
Country of Origin
China

Dimensions

Thickness
4 mil
Size
14" x 725 ft.

Details

Item
Poly Tubing
Color
Black
Hang Hole
No

Description

Poly Tubing,14 In.x725 ft.,4 Mil,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.