Zoro Homepage

Poly Tubing, 2-1/2" x 2900 ft., 1.5 mil, Clear

  • Mfr # PT02515

  • Zoro # G6507140


product price: $65.49
/ea

Key Features

Color
Clear
Thickness
1.5 mil
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT02515
Zoro #
G6507140
UPC #
841436044523
Country of Origin
China

Dimensions

Thickness
1.5 mil
Size
2-1/2" x 2900 ft.

Details

Item
Poly Tubing
Color
Clear
Hang Hole
No

Description

Poly Tubing,2.5 In.x2900 ft.,1.5 Mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.