Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester Strapping, Smooth, 16" x 6" Core, 5/8" x 4400', Black, 1/Coil

  • Mfr # PS5825

  • Zoro # G6599349


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material
.025 Gauge Polyester
Duct Tape Length
4400'
Duct Tape Width
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS5825
Zoro #
G6599349
UPC #
841436039949
Country of Origin
United States

Dimensions

Duct Tape Length
4400'
Duct Tape Width
5/8"

Details

Item
Strapping,Polyester,Smooth,5/8x4400 ft.
Material
.025 Gauge Polyester
Color
Black

Description

Strapping,Polyester,Smooth,5/8x4400 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.