Polyolefin Shrink Film, 6" x 60 Gauge x 4375', Clear, 1/Case

  • Mfr # SH660

  • Zoro # G6505795


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Length
4375'
Width
6"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH660
Zoro #
G6505795
UPC #
77394922676
Country of Origin
United States

Dimensions

Length
4375'
Width
6"

Details

Item
Shrink Film,Polyolefin,6x60 Gx4375 ft.
Color
Clear

Description

Shrink Film,Polyolefin,6x60 Gx4375 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.