Polypro Bags, 2" x 3", 1.5 mil, Clear, 10000 PK
Mfr # PZ403
Zoro # G2293300
product price: $77.15
Free Shipping & Returns
Key Features
Color
Clear
Thickness
1.5 mil
Hang Hole
No
Size
2" x 3"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PZ403
Zoro #
G2293300
UPC #
848109036229
Country of Origin
China
Dimensions
Thickness
1.5 mil
Size
2" x 3"
Details
Item
Polypro Bags
Color
Clear
Hang Hole
No
Description
Polypro Bag,1.5 mil,2x3 In.,Package Quantity 10000, Package Quantity 10000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.