Zoro Homepage

Polypropylene Strapping, Machine Grade, Embossed, 9" x 8" Core, 1/2" x 9000', Yellow, 1/Coil

  • Mfr # PS3218

  • Zoro # G6629747


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9000'
Overall Width
1/2"
Weight
28.54
Material
.020 Gauge Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS3218
Zoro #
G6629747
UPC #
841436039758
Country of Origin
United States

Dimensions

Overall Length
9000'
Overall Width
1/2"

Details

Item
Strap Machine,PP,Embossed,1/2x9000 ft.
Weight
28.54
Material
.020 Gauge Polypropylene

Description

Strap Machine,PP,Embossed,1/2x9000 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.