Shop PARTNERS BRAND
See all product information
Create Account
Polypropylene Tubing, 5" x 1000', Clear, 1/Roll
- Mfr # PZT0502
- Zoro # G2293860
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Meets
2 Mil
Inside Width
10"
Inside Length
12"
Inside Depth
10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PZT0502
- Zoro #
- G2293860
- UPC #
- 848109045009
- Country of Origin
- China
Dimensions
- Inside Width
- 10"
- Inside Length
- 12"
- Inside Depth
- 10"
Details
- Item
- Polypropylene Tubing, 5"x1000 ft., Clear, 1PK
- Meets
- 2 Mil
Description
Polypro Tubing,5 In.x1000 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.