Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Tubing, 8" x 1000', Clear, 1/Roll

  • Mfr # PZT0802

  • Zoro # G2294037


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Meets
2 Mil
Inside Length
12"
Inside Width
10"
Inside Depth
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZT0802
Zoro #
G2294037
UPC #
848109045023
Country of Origin
China

Dimensions

Inside Length
12"
Inside Width
10"
Inside Depth
10"

Details

Item
Polypropylene Tubing, 8"x1000 ft., Clear, 1PK
Meets
2 Mil

Description

Polypro Tubing,8 In.x1000 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.