Zoro Homepage

Polypropylene Tying Twine, 3-Ply, 725lb, White, 1800'/Case

  • Mfr # TWT180

  • Zoro # G6599236


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Rope Material
725 lb. Tensile Strength
Rope Length
1800 ft
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWT180
Zoro #
G6599236
UPC #
848109016993
Country of Origin
Mexico

Dimensions

Rope Length
1800 ft

Details

Rope Material
725 lb. Tensile Strength
Item
Tying Twine,PP,3-Ply,725 lb.
Color
White

Description

Tying Twine,PP,3-Ply,725 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.