Portable Carton Stand, 45" x 18" x 25", Black, 1/Each

  • Mfr # WS1000

  • Zoro # G6630088


product price:  $923.99
/ea
Free Shipping & Returns

Key Features

Length
45"
Width
18"
Material
Steel
Maximum Weight
30.96
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1000
Zoro #
G6630088
UPC #
841436047784
Country of Origin
United States

Dimensions

Length
45"
Width
18"
Height
25"

Details

Item
Portable Carton Stand, 45x18x25", Black, 1PK
Material
Steel
Maximum Weight
30.96
Color
Black

Description

Carton Stand,Portable,45x18x25 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.