Zoro Homepage

Premium Telescoping Tube, 3" x 48", Kraft, PK24

  • Mfr # TT3048K

  • Zoro # G6599227


product price: $174.99
/pk 24, $7.29/ea
Free Shipping & Returns

Key Features

Material
0.125 Thick Spiral Wound Fibreboard
Length
48"
Color
Kraft
Meets
0.125 Thick Spiral Wound Fibreboard
Maximum Weight
33.74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT3048K
Zoro #
G6599227
UPC #
841436018715
Country of Origin
United States

Dimensions

Length
48"

Details

Material
0.125 Thick Spiral Wound Fibreboard
Color
Kraft
Item
Telescoping Tube,Premium,3x48",PK24
Meets
0.125 Thick Spiral Wound Fibreboard
Maximum Weight
33.74

Description

Telescoping Tube,Premium,3x48 In.,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.