Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Telescoping Tubes, 3" x 30", Red, PK24

  • Mfr # TT3030

  • Zoro # G6599166


product price: $174.99
/pk 24, $7.29/ea
Free Shipping & Returns

Key Features

Material
0.125 Thick Spiral Wound Fibreboard
Length
30"
Color
Red
Meets
0.125 Thick Spiral Wound Fibreboard
Maximum Weight
23.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT3030
Zoro #
G6599166
UPC #
841436023047
Country of Origin
United States

Dimensions

Length
30"

Details

Material
0.125 Thick Spiral Wound Fibreboard
Color
Red
Item
Telescoping Tube,Premium,3x30",PK24
Meets
0.125 Thick Spiral Wound Fibreboard
Maximum Weight
23.5

Description

Telescoping Tube,Premium,3x30 In.,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.