Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Partners Brand Poly Bag, Reclosable, 26 x 28", 4mm, PK100, 28" L, 26" W, Clear PB4253

Poly Bag, Reclosable, 26 x 28", 4mm, PK100, 28" L, 26" W, Clear (Discontinued)

  • Mfr # PB4253
  • Zoro # G6071919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB4253
Zoro #
G6071919
UPC #
848109052625
Country of Origin
China

Dimensions

Width
26"
Length
28"

Details

Color
Clear
Item
Poly Bag,Reclosable,26 x 28",4mm,PK100

Description

Poly Bag,Reclosable,26 x 28 In.,4mm,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.