Zoro Homepage

Reclosable Poly Bag, 16" L, 14" W, 4 mil Thick

  • Mfr # PB3798

  • Zoro # G6503491


product price: $351.99
/pk 500, $0.70/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Width
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3798
Zoro #
G6503491
UPC #
841436091992
Country of Origin
China

Dimensions

Thickness
4 mil
Width
14"
Length
16"

Details

Item
Reclosable Poly Bag

Description

Poly Bag,Reclosable,14 x 16 In.,4 Mil,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.