Zoro Homepage

Reclosable Poly Bag, 18" L, 16" W, 6 mil Thick

  • Mfr # PB3901

  • Zoro # G6503211


product price: $332.99
/pk 250, $1.33/ea
Free Shipping & Returns

Key Features

Thickness
6 mil
Width
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3901
Zoro #
G6503211
UPC #
841436092678
Country of Origin
Multiple

Dimensions

Thickness
6 mil
Width
16"
Length
18"

Details

Item
Reclosable Poly Bag

Description

Poly Bag,Reclosable,16x18 In.,6 Mil,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.