Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Poly Bag, 20" L, 6" W, 2 mil Thick

  • Mfr # PB3626

  • Zoro # G6500971


product price: $194.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Thickness
2 mil
Width
6"
Length
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3626
Zoro #
G6500971
UPC #
841436091183
Country of Origin
China

Dimensions

Thickness
2 mil
Width
6"
Length
20"

Details

Item
Reclosable Poly Bag

Description

Poly Bag,Reclosable,6 x 20 In.,2 Mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.