Zoro Homepage

Reclosable Poly Bag, 22" L, 22" W, 3 mil Thick

  • Mfr # PB5237

  • Zoro # G6494017


product price: $218.99
/pk 100, $2.19/ea
Free Shipping & Returns

Key Features

Thickness
3 mil
Width
22"
Length
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB5237
Zoro #
G6494017
UPC #
841436096966
Country of Origin
China

Dimensions

Thickness
3 mil
Width
22"
Length
22"

Details

Item
Reclosable Poly Bag

Description

Bag,Reclosable,Poly,22x22 In.,3 Mil,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.