Zoro Homepage

Reclosable Poly Bag, 30" L, 20" W, 8 mil Thick

  • Mfr # PB3942

  • Zoro # G6502609


product price: $201.99
/pk 50, $4.04/ea
Free Shipping & Returns

Key Features

Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3942
Zoro #
G6502609
UPC #
848109010229
Country of Origin
China

Dimensions

Thickness
8 mil
Width
20"
Length
30"

Details

Item
Reclosable Poly Bag

Description

Poly Bag,Reclosable,20x30 In.,8 Mil,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.