Zoro Homepage

Reclosable Poly Bag, 36" L, 24" W, 4 mil Thick

  • Mfr # PB3837

  • Zoro # G6502496


product price: $309.99
/pk 100, $3.10/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Width
24"
Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3837
Zoro #
G6502496
UPC #
848109010083
Country of Origin
Multiple

Dimensions

Thickness
4 mil
Width
24"
Length
36"

Details

Item
Reclosable Poly Bag

Description

Poly Bag,Reclosable,24x36 In.,4 Mil,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.