Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Poly Bag, 5" L, 3" W, Pink

  • Mfr # PBAS705

  • Zoro # G2284648


product price: $60.89
/pk 1000, $0.06/ea

Key Features

Width
3"
Length
5"
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBAS705
Zoro #
G2284648
UPC #
848109039251
Country of Origin
Multiple

Dimensions

Width
3"
Length
5"

Details

Color
Pink
Item
Reclosable Poly Bag

Description

Reclosable Poly Bag, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.