Zoro Homepage

Reclosable Poly Bag, 7" L, 4" W, 4 mil Thick

  • Mfr # PB3711

  • Zoro # G6501586


product price: $95.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Width
4"
Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3711
Zoro #
G6501586
UPC #
841436033039
Country of Origin
Multiple

Dimensions

Thickness
4 mil
Width
4"
Length
7"

Details

Item
Reclosable Poly Bag

Description

Poly Bag,Reclosable,4 x 7 In.,4 Mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.