Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable Poly Bags, 24" x 30", 6 mil, Clear, 100 PK

  • Mfr # PB4278

  • Zoro # G9042822


product price: $369.99
/pk 100, $3.70/ea
Free Shipping & Returns

Key Features

Color
Clear
Thickness
6 mil
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB4278
Zoro #
G9042822
UPC #
848109052847
Country of Origin
China

Dimensions

Thickness
6 mil
Size
24" x 30"

Details

Item
Reclosable Poly Bags
Color
Clear
Hang Hole
No

Description

Bag,Rclsbl,Poly,24 In. x 30 In.,6M,Clear,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.