Reclosable Poly Bags, 3" x 5", 2 mil, Green, 1000 PK

  • Mfr # PB3550G

  • Zoro # G2294463


product price: $62.15
/pk 1000, $0.06/ea

Key Features

Color
Green
Thickness
2 mil
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3550G
Zoro #
G2294463
UPC #
848109007465
Country of Origin
China

Dimensions

Thickness
2 mil
Size
3" x 5"

Details

Item
Reclosable Poly Bags
Color
Green
Hang Hole
No

Description

Reclosable Poly Bag,3x5 In.,2 mil,Package Quantity 1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.