Zoro Homepage

Reclosable Static Shielding Bags, 12" x 16", Transparent, PK100

  • Mfr # STC338

  • Zoro # G6499897


product price: $156.99
/pk 100, $1.57/ea
Free Shipping & Returns

Key Features

Color
Transparent
Thickness
0.0028 in
Cord Length
16"
Net Weight
5.84
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC338
Zoro #
G6499897
UPC #
51111777947
Country of Origin
China

Dimensions

Thickness
0.0028 in
Cord Length
16"
Width
12"
Overall Length
16 in
Overall Width
12 in

Details

Item
Static Shielding Bag
Color
Transparent
Net Weight
5.84
Closure Type
Zip Seal
Product Type
Static Shielding Bag

Description

Static Shielding Bag, Thickness 0.0028 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.