Zoro Homepage

Reclosable Static Shielding Bags, 2" x 3", Transparent, PK1000

  • Mfr # STC301

  • Zoro # G6499827


product price: $367.99
/pk 1000, $0.37/ea
Free Shipping & Returns

Key Features

Color
Transparent
Cord Length
3"
Net Weight
4.06
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC301
Zoro #
G6499827
UPC #
51111778081
Country of Origin
United States

Dimensions

Cord Length
3"
Width
2"

Details

Item
Bag,Static Shield,2 x 3",PK1000
Color
Transparent
Net Weight
4.06

Description

Bag,Static Shield,2 x 3 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.