Zoro Homepage

Reclosable Static Shielding Bags, 4" x 8", Transparent, PK500

  • Mfr # STC313

  • Zoro # G6499739


product price: $307.99
/pk 500, $0.62/ea
Free Shipping & Returns

Key Features

Color
Transparent
Width
4"
Cord Length
8"
Net Weight
6.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC313
Zoro #
G6499739
UPC #
51111778180
Country of Origin
United States

Dimensions

Width
4"
Cord Length
8"

Details

Item
Bag,Static Shield,Reclosable4 x 8",PK500
Color
Transparent
Net Weight
6.24

Description

Bag,Static Shield,Reclosable4 x 8 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.