Zoro Homepage

Recycling Bin, White, 200#/ECT-32 Corrugated

  • Mfr # CRR7R

  • Zoro # G7946716


product price: $120.99
/pk 20, $6.05/ea
Free Shipping & Returns

Key Features

Color
White
Material
200#/ECT-32 Corrugated
Height
15 in
Length
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRR7R
Zoro #
G7946716
UPC #
848109060743
Country of Origin
United States

Dimensions

Height
15 in
Length
15"

Details

Item
Recycling Bin
Color
White
Material
200#/ECT-32 Corrugated

Description

Corrugated Trash Cans,w/Recycle,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.