Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Tape Cutting Blade for 3/8" Bag Taper, Silver, PK10

  • Mfr # TDPRODEB1

  • Zoro # G6597477


product price: $96.29
/pk 10, $9.63/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
7/8"
Width
1/2"
Color
Silver
Overall Height
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDPRODEB1
Zoro #
G6597477
UPC #
841436041942
Country of Origin
Multiple

Dimensions

Length
7/8"
Width
1/2"
Overall Height
1/16"

Details

Item
Blade,Replacement,3/8",Bag Taper,PK10
Material
Metal
Color
Silver

Description

Blade,Replacement,3/8 In.,Bag Taper,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.