Resealable Poly Bags, 5" x 6", 1.5 mil, Clear, 1000 PK
Mfr # PRR050615
Zoro # G9042439
product price:Â $77.49
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Color
Clear
Thickness
1.5 mil
Hang Hole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRR050615
Zoro #
G9042439
UPC #
848109053240
Country of Origin
China
Dimensions
Thickness
1.5 mil
Size
5" x 6"
Details
Item
Resealable Poly Bags
Color
Clear
Hang Hole
No
Description
Bag,Reseal,Poly,5 In. x 6 In.,1.5M,Clear,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.