Shop PARTNERS BRAND
See all product information
Create Account
Resealable Polypro Bags, 16" x 20", 1.5 mil, Clear, 1000 PK
- Mfr # PBR137
- Zoro # G2293641
product price:Â
$
295.99
/pk of 1000, $0.30/ea
Free Shipping & Returns
Key Features
Color
Clear
Thickness
1.5 mil
Hang Hole
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBR137
- Zoro #
- G2293641
- UPC #
- 848109038735
- Country of Origin
- Multiple
- Item
- Resealable Polypro Bags
- Color
- Clear
- Hang Hole
- No
Dimensions
- Thickness
- 1.5 mil
- Size
- 16" x 20"
Description
Polypro Bag Resealable,1.5 mil,16x20 In.,Package Quantity 1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.