Resealable Polypro Bags, 8" x 10", 1.5 mil, Clear, 1000 PK
Mfr # PBR127
Zoro # G2293921
product price:Â $109.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Color
Clear
Thickness
1.5 mil
Hang Hole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PBR127
Zoro #
G2293921
UPC #
848109038636
Country of Origin
Multiple
Dimensions
Thickness
1.5 mil
Size
8" x 10"
Details
Item
Resealable Polypro Bags
Color
Clear
Hang Hole
No
Description
Polypro Bag Resealable,1.5 mil,8x10 In.,Package Quantity 1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.