Resealable Polypro Bags, 9" x 12", 1.5 mil, Clear, 1000 PK
Mfr # PBR129
Zoro # G2293930
product price: $130.99
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
Color
Clear
Thickness
1.5 mil
Hang Hole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBR129
Zoro #
G2293930
UPC #
848109038650
Country of Origin
China
Dimensions
Thickness
1.5 mil
Size
9" x 12"
Details
Item
Resealable Polypro Bags
Color
Clear
Hang Hole
No
Description
Polypro Bag Resealable,1.5 mil,9x12 In.,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.