Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retail Tags, "SOLD", 4 3/4"x2 3/8", Red/Black, PK500

  • Mfr # G26010

  • Zoro # G6499276


product price: $50.15
/pk 500, $0.10/ea

Key Features

Color
Red/Black
Material
13 Point Cardstock
Length
2 3/8"
Tag Width
4 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G26010
Zoro #
G6499276
UPC #
848109036526
Country of Origin
Multiple

Dimensions

Length
2 3/8"
Tag Width
4 3/4"

Details

Item
Tag,Print,Sold,4 3/4x2 3/8",PK500
Color
Red/Black
Material
13 Point Cardstock

Description

Tag,Print,Sold,4 3/4x2 3/8 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.