Zoro Homepage

Returnable Poly Mailers, 12" x 15 1/2", White, PK100

  • Mfr # RPM1215

  • Zoro # G6499267


product price: $73.59
/pk 100, $0.74/ea

Key Features

Color
White
Width
12"
Material
2.5 Mil Polyethylene
Length
15 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPM1215
Zoro #
G6499267
UPC #
841436052863
Country of Origin
China

Dimensions

Width
12"
Length
15 1/2"

Details

Item
Mailer,Returnable,Poly,12x15 1/2",PK100
Color
White
Material
2.5 Mil Polyethylene

Description

Mailer,Returnable,Poly,12x15 1/2 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.