4 in x 4 in x 4 in Reverse Tuck Folding Carton, Kraft, Fiberboard, .024 Point Die-Cut Fibreboard

  • Mfr # RTC61

  • Zoro # G6596250


product price:  $117.99
/pk 250, $0.47/ea
Free Shipping & Returns

Key Features

Inside Length
4 in
Inside Height
4 in
Material
Fiberboard
Color
Kraft
Board Test
.024 Point Die-Cut Fibreboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTC61
Zoro #
G6596250
UPC #
841436050296
Country of Origin
United States

Dimensions

Inside Length
4 in
Inside Width
4 in
Inside Height
4 in
Outside Width
4"
Outside Length
4"
Inside LxWxH
4x4x4

Details

Item
Reverse Tuck Folding Carton
Material
Fiberboard
Color
Kraft
Board Test
.024 Point Die-Cut Fibreboard
Standards
PPP-B-566

Description

Cartons,Reverse Tuck,4x4x4 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.