Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Staples, 3/4", Gold, PK24000

  • Mfr # ST177

  • Zoro # G6627008


product price: $301.99
/pk 24000, $0.01/ea
Free Shipping & Returns

Key Features

Leg Length
3/4"
Material
Steel
Color
Gold
Fabric Weight
41.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST177
Zoro #
G6627008
UPC #
841436043373
Country of Origin
United States

Dimensions

Leg Length
3/4"

Details

Item
Roll Staples,3/4",Gold,PK24000
Material
Steel
Color
Gold
Fabric Weight
41.2

Description

Roll Staples,3/4 In.,Gold,PK24000, Package Quantity 24000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.