Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Seal Bubble Mailers, No 000, 4" x 8", White, PK500

  • Mfr # B851WSS

  • Zoro # G6498628


product price: $135.99
/pk 500, $0.27/ea
Free Shipping & Returns

Key Features

Roll Width
4"
Roll Length
8"
Color
White
Basis Weight
9.64
Material
Paper Exterior/Bubble Lining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B851WSS
Zoro #
G6498628
UPC #
841436023511
Country of Origin
Multiple

Dimensions

Roll Width
4"
Roll Length
8"

Details

Color
White
Item
Mailer,SelfSeal,Bubble,#000,4x8",PK500
Basis Weight
9.64
Material
Paper Exterior/Bubble Lining

Description

Mailer,SelfSeal,Bubble,#000,4x8 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.