Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Seal Bubble Mailers, No 2, 8 1/2" x 12", Kraft, PK100

  • Mfr # B855SS

  • Zoro # G9045053


product price: $102.99
/pk 100, $1.03/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
8 1/2"
Material
Paper Exterior/Bubble Lining
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B855SS
Zoro #
G9045053
UPC #
812578009640
Country of Origin
United States

Dimensions

Width
8 1/2"
Length
12"

Details

Item
Bubble Mailer,Self-Seal,#2,8-1/2" x 12",PK100
Color
Kraft
Material
Paper Exterior/Bubble Lining

Description

Bubble Mailer,Self-Seal,#2,8-1/2 In. x 12 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.