Zoro Homepage

Self-Seal Bubble Mailers, No 2, 8 1/2" x 12", White, PK100

  • Mfr # B855WSS

  • Zoro # G6498558


product price: $70.39
/pk 100, $0.70/ea

Key Features

Roll Width
8 1/2"
Roll Length
12"
Color
White
Basis Weight
6.18
Material
Paper Exterior/Bubble Lining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B855WSS
Zoro #
G6498558
UPC #
841436023559
Country of Origin
United States

Dimensions

Roll Width
8 1/2"
Roll Length
12"

Details

Color
White
Item
Mailer,Bubble,#2,8 1/2x12",PK100
Basis Weight
6.18
Material
Paper Exterior/Bubble Lining

Description

Mailer,Bubble,#2,8 1/2x12 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.