Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Seal Bubble Mailers, No 5, 10 1/2" x 16", Kraft, PK100

  • Mfr # B858SS

  • Zoro # G9044977


product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
10 1/2"
Material
Paper Exterior/Bubble Lining
Length
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B858SS
Zoro #
G9044977
UPC #
841436023481
Country of Origin
United States

Dimensions

Width
10 1/2"
Length
16"

Details

Item
Bubble Mailer,Self-Seal,#5,10-1/2" x 16",PK100
Color
Kraft
Material
Paper Exterior/Bubble Lining

Description

Bubble Mailer,Self-Seal,#5,10-1/2 In. x 16 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.