Self-Seal Bubble Mailers, No 6, 12 1/2" x 19", Kraft, PK50

  • Mfr # B859SS

  • Zoro # G9045029


product price: $79.85
/pk 50, $1.60/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
12 1/2"
Material
Paper Exterior/Bubble Lining
Length
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B859SS
Zoro #
G9045029
UPC #
841436023498
Country of Origin
United States

Dimensions

Width
12 1/2"
Length
19"

Details

Item
Bubble Mailer,Self-Seal,#6,12-1/2" x 19",PK50
Color
Kraft
Material
Paper Exterior/Bubble Lining

Description

Bubble Mailer,Self-Seal,#6,12-1/2 In. x 19 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.