Self-Seal Bubble Mailers, No 6, 12 1/2" x 19", White, PK50

  • Mfr # B859WSS

  • Zoro # G6498436


product price: $74.79
/pk 50, $1.50/ea

Key Features

Roll Width
12 1/2"
Roll Length
19"
Color
White
Basis Weight
6.5
Material
Paper Exterior/Bubble Lining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B859WSS
Zoro #
G6498436
UPC #
841436023597
Country of Origin
Multiple

Dimensions

Roll Width
12 1/2"
Roll Length
19"

Details

Color
White
Item
Mailer,Bubble,#6,12 1/2x19",PK50
Basis Weight
6.5
Material
Paper Exterior/Bubble Lining

Description

Mailer,Bubble,#6,12 1/2x19 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.