Self-Seal Bubble Mailers w/Tear Strip, No 000, 4" x 8", Kraft, PK25

  • Mfr # B851SSTT25PK

  • Zoro # G6498637


product price:  $32.15
/pk 25, $1.29/ea

Key Features

Roll Width
4"
Roll Length
8"
Color
Kraft
Basis Weight
0.7
Material
Paper Exterior/Bubble Lining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B851SSTT25PK
Zoro #
G6498637
UPC #
841436018999
Country of Origin
Multiple

Dimensions

Roll Width
4"
Roll Length
8"

Details

Color
Kraft
Item
Mailer,SelfSeal,Bubble,#000,4x8",PK25
Basis Weight
0.7
Material
Paper Exterior/Bubble Lining

Description

Mailer,SelfSeal,Bubble,#000,4x8 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.