Self-Seal Bubble Mailers w/Tear Strip, No 1, 7 1/4" x 12", Kraft, PK100

  • Mfr # B854SSTT

  • Zoro # G6498600


product price:  $111.99
/pk 100, $1.12/ea
Free Shipping & Returns

Key Features

Roll Width
7 1/4"
Roll Length
12"
Color
Kraft
Basis Weight
5.02
Material
Paper Exterior/Bubble Lining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B854SSTT
Zoro #
G6498600
UPC #
841436019552
Country of Origin
China

Dimensions

Roll Width
7 1/4"
Roll Length
12"

Details

Color
Kraft
Item
Mailer,Bubble,#1,7 1/4x12",PK100
Basis Weight
5.02
Material
Paper Exterior/Bubble Lining

Description

Mailer,Bubble,#1,7 1/4x12 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.