Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Seal Bubble Pouches, 10" x 15 1/2", Clear, PK100

  • Mfr # BOBSC1015

  • Zoro # G6498250


product price: $99.15
/pk 100, $0.99/ea
Free Shipping & Returns

Key Features

Roll Width
10"
Roll Length
15 1/2"
Color
Clear
Height
3/16"
Basis Weight
4.76
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOBSC1015
Zoro #
G6498250
UPC #
841436020961
Country of Origin
China

Dimensions

Roll Width
10"
Roll Length
15 1/2"
Height
3/16"

Details

Color
Clear
Item
Bubble Pouch,SelfSeal,10x15 1/2",PK100
Basis Weight
4.76
Material
Polyethylene

Description

Bubble Pouch,SelfSeal,10x15 1/2 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.