Self-Seal Bubble Pouches, 15" x 17 1/2", Clear, PK150

  • Mfr # BOB1517

  • Zoro # G9044189


product price: $171.99
/pk 150, $1.15/ea
Free Shipping & Returns

Key Features

Roll Width
15"
Roll Length
17 1/2"
Color
Clear
Basis Weight
9.02
Height
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOB1517
Zoro #
G9044189
UPC #
841436020763
Country of Origin
United States

Dimensions

Roll Width
15"
Roll Length
17 1/2"
Height
3/16"

Details

Color
Clear
Item
Bubble Pouches,Self-Seal,15" x 17-1/2",PK150
Basis Weight
9.02
Material
Polyethylene

Description

Bubble Pouches,Self-Seal,15 In. x 17-1/2 In.,PK150, Package Quantity 150

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.