Zoro Homepage

Self-Seal Bubble Pouches, 3" x 3 1/2", Clear, PK1000

  • Mfr # BOB335

  • Zoro # G6498208


product price: $223.99
/pk 1000, $0.22/ea
Free Shipping & Returns

Key Features

Roll Width
3"
Roll Length
3 1/2"
Color
Clear
Height
3/16"
Basis Weight
5.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOB335
Zoro #
G6498208
UPC #
841436092142
Country of Origin
United States

Dimensions

Roll Width
3"
Roll Length
3 1/2"
Height
3/16"

Details

Color
Clear
Item
Bubble Pouch,SelfSeal,3x3 1/2",PK1000
Basis Weight
5.46
Material
Polyethylene

Description

Bubble Pouch,SelfSeal,3x3 1/2 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.