Zoro Homepage

Self-Seal Bubble Pouches, 5" x 6", Clear, PK450

  • Mfr # BOB56

  • Zoro # G6498138


product price: $107.99
/pk 450, $0.24/ea
Free Shipping & Returns

Key Features

Roll Width
5"
Roll Length
6"
Color
Clear
Height
3/16"
Basis Weight
4.32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOB56
Zoro #
G6498138
UPC #
841436063395
Country of Origin
Multiple

Dimensions

Roll Width
5"
Roll Length
6"
Height
3/16"

Details

Color
Clear
Item
Bubble Pouch,SelfSeal,5x6",PK450
Basis Weight
4.32
Material
Polyethylene

Description

Bubble Pouch,SelfSeal,5x6 In.,PK450, Package Quantity 450

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.